This product may not be available in all locations.
2
more
Load Center, Convertible, 200A, 120/240V, 1P, 30/60
Item #: 1311023
Cat #: BRP30N200R
UPC: 786689059378
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Aluminum Bus, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Aluminum Bus, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 200A, convertible, 30 spaces, NEMA 3R
Also known as: 786689059378, BRP30N200R
Specifications
Amps: | 200 |
Circuits: | 60 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 60 |
Phase: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)