This product may not be available in all locations.
2
more
Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Item #: 1311022
Cat #: BRP30L200R
UPC: 786689059354
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof. Dims: H: 29.13", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof. Dims: H: 29.13", W: 14.31", D: 3.88"
Eaton BR PON Loadcenter Catalog#:BRP30L200R BR plug-on neutral loadcenter, 200A, MLO, 30 spaces, NEMA 3R
Also known as: 786689059354, BRP30L200R
Specifications
Amps: | 200 |
Circuits: | 60 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
Family / Style: | BR |
Circuits: | 60 |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)