Load Center, Convertible, 200A, 120/240VAC, 1P, 20/40

Item #: 1311021

Cat #: BRP20N200RG

UPC: 786689059309

200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 20-Space, 24-Circuit, Aluminum Bus, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 20-Space, 24-Circuit, Aluminum Bus, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
Also known as: 786689059309, BRP20N200RG

Specifications

Amps: 200
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/240
Family / Style: BR
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)