This product may not be available in all locations.
1
more
Load Center, Main Lug, 200A, 120/240V, 1P, 20/40
Item #: 1311020
Cat #: BRP20L200R
UPC: 786689059286
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
Eaton BR PON Loadcenter Catalog#:BRP20L200R BR plug-on neutral loadcenter, 200A, MLO, 20 spaces, NEMA 3R
Also known as: 786689059286, BRP20L200R, breaker box
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 40 |
Mounting: | Surface |
Volts AC: | 120/240 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)