Load Center, Main Breaker, 100A, 120/240V, 1P, 18/32, 10 kAIC

Item #: 1311018
Cat #: CHP18B100R
UPC: 786689058548
Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 18-Space, 32-Pole, Copper Bus, Cover Size: C NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 18-Space, 32-Pole, Copper Bus, Cover Size: C NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 786689058548, CHP18B100R

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 100
Phase: 1
Volts AC: 120/240
Circuits: 32
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Type: Main Breaker
Amps: 100
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Phase: 1
Circuits: 32
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)