Load Center, Main Breaker, 100A, 120/240V, 14/28, 10 kAIC

Item #: 1311017

Cat #: CHP14B100R

UPC: 786689058517

Sign In or Register to view pricing and more.
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 10 kAIC, 14-Space, 28-Pole, Copper Bus, Cover: Surface/Flush, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"

Overview

100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 10 kAIC, 14-Space, 28-Pole, Copper Bus, Cover: Surface/Flush, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786689058517, CHP14B100R

Specifications

Circuits: 28
Family / Style: CH
Amps: 100
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Circuits: 28
Amps: 100
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Family / Style: CH
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)