Load Center, Main Breaker, 225A, 120/240V, 1P, 42/84, 25 kAIC

Item #: 1311015

Cat #: CHP42B225R

UPC: 786689058722

Sign In or Register to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 3R - Rainproof. Dims: H: 37", W: 14.31", D: 3.88"

Overview

225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 3R - Rainproof. Dims: H: 37", W: 14.31", D: 3.88"
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP42B225R CH plug-on neutral loadcenter, 225A, main breaker, 42 spaces, NEMA 3R
Also known as: 786689058722, CHP42B225R

Specifications

Type: Main Breaker
Family / Style: CH
Phase: 1
Volts AC: 120/240
Amps: 225
Circuits: 48
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Type: Main Breaker
Phase: 1
Amps: 225
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 120/240
Circuits: 48
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)