This product may not be available in all locations.
1
more
Load Center, Main Breaker, 225A, 120/240V, 1P, 32/64, 25 kAIC
Item #: 1311013
Cat #: CHP32B225R
UPC: 786689058685
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 3R - Rainproof. Dims: H: 37", W: 14.31", D: 3.88"
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 3R - Rainproof. Dims: H: 37", W: 14.31", D: 3.88"
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP32B225R CH plug-on neutral loadcenter, 225A, main breaker, 32 spaces, NEMA 3R
Also known as: 786689058685, CHP32B225R
Specifications
Type: | Main Breaker |
Family / Style: | CH |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Circuits: | 64 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
Phase: | 1 |
Amps: | 225 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Volts AC: | 120/240 |
Circuits: | 64 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)