This product may not be available in all locations.
2
more
Load Center, Main Breaker, 125A, 120/240V, 1P, 30/60, 10 kAIC
Item #: 1311012
Cat #: CHP30B125R
UPC: 786689058654
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 30-Space, 60-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 30-Space, 60-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 786689058654, CHP30B125R
Specifications
Type: | Main Breaker |
Family / Style: | CH |
Amps: | 125 |
Circuits: | 60 |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Type: | Main Breaker |
Amps: | 125 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Circuits: | 60 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)