Load Center, Main Lug, 150A, 120/240V, 1P, 20/40

Item #: 1311010

Cat #: BRP20L150

UPC: 786689053246

Sign In or Register to view pricing and more.
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP20L150 Eaton Type BR 1-inch PON loadcenter, 150A, MLO, 20 spaces, Aluminum Bus, Single Pole, Single Phase, Used with Type BR 1-inch breakers
Also known as: 786689053246, BRP20L150

Specifications

Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 150
Family / Style: BR
Circuits: 40
Mounting: Flush, Surface
Phase: 1
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 150
Circuits: 40

Customer Reviews

No reviews for this product
(0)