Load Center, Main Breaker, 150A, 120/240V, 1P, 20/40

Item #: 1311005

Cat #: BRP20B150

UPC: 786689053178

Sign In or Register to view pricing and more.
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter, BR plug-on neutral loadcenter, 150A, main breaker, 20 spaces
Also known as: 786689053178, BRP20B150

Specifications

Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Circuits: 40
Mounting: Flush, Surface
Phase: 1
Amps: 150
Circuits: 40
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)