This product may not be available in all locations.
2
more
Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Item #: 1311001
Cat #: BRP16L125G
UPC: 786689053123
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP16L125G Eaton BR plug-on neutral loadcenter, 125A, MLO, 16 spaces, w/ ground bar, NEMA 1, 10kAIC, Aluminum bus, 120/240V, Single-phase
Also known as: 786689053123, BRP16L125G
Specifications
Mounting: | Flush, Surface |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Type: | Main Lug |
Family / Style: | BR |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 125 |
Phase: | 1 |
Circuits: | 32 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)