10.5W/LED/5.5"FLUSH/27K/SQ/BRZ

Item #: 1310960

Cat #: S9326

UPC: 045923093265

Sign In or Register to view pricing and more.
Fixture RetroFit, Designation: 10.5W - 5" Flush Mount LED Fixture - Square Shape - 2700K - Bronze Finish - 120V

Overview

Fixture RetroFit, Designation: 10.5W - 5" Flush Mount LED Fixture - Square Shape - 2700K - Bronze Finish - 120V
Also known as: 045923093265, S9326

Specifications

Mounting: Flush
Volts AC: 120
Color: Bronze
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Color: Bronze
Wattage: 10.500
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)