39W T5 Fluorescent Lamp, 50K

Item #: 1310946

Cat #: S8120

UPC: 045923081200

Sign In or Register to view pricing and more.
Documents & Guides
39 Watt; T5; Fluorescent; 5000K Natural Light; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

39 Watt; T5; Fluorescent; 5000K Natural Light; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081200, S8120

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Lumens: 3500
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 5000 (Bright White)
Lumens: 3500
Light Technology: Fluorescent
Base: 2-Pin (G5)
Wattage: 39
Color Rendering Index (CRI): 85
Dimmable: No

Customer Reviews

No reviews for this product
(0)