This product may not be available in all locations.
2
more
Load Center, Main Breaker, 150A, 120/240VAC, 1P, 16/32
Item #: 1310936
Cat #: BRP16B150
UPC: 786689053093
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
Overview
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
BR plug-on neutral loadcenter, 150A, main breaker, 16 spaces
Also known as: 786689053093, BRP16B150
Specifications
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Amps: | 150 |
Family / Style: | BR |
Mounting: | Flush, Surface |
Phase: | 1 |
Circuits: | 32 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 150 |
Customer Reviews
No reviews for this product
(0)