Load Center, Main Breaker, 100A, 120/240V, 1P, 16/32

Item #: 1310935

Cat #: BRP16B100R

UPC: 786689059194

Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 100A, main breaker, 16 spaces, NEMA 3R
Also known as: 786689059194, BRP16B100R

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 32
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Circuits: 32
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)