Load Center, Convertible, 200A, 120/240V, 1P, 40/80

Item #: 1310934

Cat #: BRP40N200R

UPC: 786689059057

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Aluminum Bus, NEMA 3R - Rainproof. Dims: H: 39", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Aluminum Bus, NEMA 3R - Rainproof. Dims: H: 39", W: 14.31", D: 5.19"
Also known as: 786689059057, BRP40N200R

Specifications

Circuits: 80
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Circuits: 80
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)