Load Center, Main Lug, 225A, 120/240V, 1P, 24/48

Item #: 1310933

Cat #: CHP24L225R

UPC: 786689058630

Sign In or Register to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 21", W: 14.31", D: 3.88"

Overview

225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 21", W: 14.31", D: 3.88"
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP24L225R CH plug-on neutral loadcenter, 225A, MLO, 24 spaces, NEMA 3R
Also known as: 786689058630, CHP24L225R

Specifications

Spaces: 24
Family / Style: CH
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 225
Circuits: 48
IP/NEMA Rating: NEMA 3R
Spaces: 24
Phase: 1
Type: Main Lug
Circuits: 48
Family / Style: CH
Volts AC: 120/240
Amps: 225
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)