Load Center, Main Lug, 200A, 120/240V, 1P, 16/32

Item #: 1310930

Cat #: CHP16L200R

UPC: 786689058531

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
Also known as: 786689058531, CHP16L200R

Specifications

Amps: 200
Family / Style: CH
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Lug
Spaces: 16
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 32
Spaces: 16
Family / Style: CH
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)