This product may not be available in all locations.
2
more
Load Center, Main Lugs, Convertible, 125A, 120/240V, 1P, 16/32
Item #: 1310915
Cat #: BRP16N125R
UPC: 786689059224
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 16-Space, 32-Pole, Aluminum Bus, NEMA 3R. Dims: H: 25", W: 14.31", D: 5.19"
Sign In or Register to view pricing and more.
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 16-Space, 32-Pole, Aluminum Bus, NEMA 3R. Dims: H: 25", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 125A, convertible, 16 spaces, NEMA 3R
Also known as: 786689059224, BRP16N125R
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Circuits: | 32 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)