Load Center, Main Lugs, Convertible, 125A, 120/240V, 1P, 12/24

Item #: 1310901

Cat #: BRP12N125G

UPC: 786689054953

Sign In or Register to view pricing and more.
125 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 12-Space, 24-Circuit, Aluminum Bus, NEMA 1. Dims: H: 25", W: 14.31", D: 5.19"

Overview

125 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 12-Space, 24-Circuit, Aluminum Bus, NEMA 1. Dims: H: 25", W: 14.31", D: 5.19"
Eaton BR style 1-inch loadcenter, 125A, convertible, 12 spaces w/ ground bar
Also known as: 786689054953, BRP12N125G

Specifications

Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Amps: 125
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)