This product may not be available in all locations.
Load Center, Main Lug, 125A, 120/240V, 1P, 24/48
Item #:
1310899
Cat #:
CHP24L125X2
UPC:
786689054311
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
CH PON Loadcenter, 125A, MLO, 24 Spaces Catalog#:CHP24L125X2 CH plug-on neutral loadcenter, 125A, MLO, 24 spaces
Also known as: 786689054311, CHP24L125X2
Specifications
Family / Style: | CH |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 48 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 48 |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)