BR Plug-On Neutral Loadcenter, 200A, 8 Spaces, NEMA 3R

Item #: 1310891

Cat #: BRP08E200RF

UPC: 786689059804

Sign In or Register to view pricing and more.
BR Plug-On Neutral Loadcenter, 200 Amp, 8 Spaces, NEMA 3R, Cover With MLO Installed, Feed Through Lugs, Main Lug/Convertible To Main Breaker

Overview

BR Plug-On Neutral Loadcenter, 200 Amp, 8 Spaces, NEMA 3R, Cover With MLO Installed, Feed Through Lugs, Main Lug/Convertible To Main Breaker
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786689059804, BRP08E200RF, feed through

Specifications

Amps: 200
Mounting: Flush, Surface
Circuits: 16
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 16
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Flush, Surface
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)