Load Center, Main Breaker, 100A, 120/240V, 1P, 12/24

Item #: 1310885

Cat #: BRP12H100

UPC: 786689052942

Sign In or Register to view pricing and more.
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 786689052942, BRP12H100

Specifications

Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Amps: 100
Phase: 1
Circuits: 24

Customer Reviews

No reviews for this product
(0)