Load Center, Main Breaker, 100A, 120/240V, 10/20

Item #: 1310881

Cat #: BRP10B100

UPC: 786689054939

Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 10-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 10-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"
Eaton BR style 1-inch loadcenter 100A, main breaker, 10 spaces, 10 kAIC, 120/240V, Gray,, NEMA 1, #6-1/0 AWG Cu/Al
Also known as: 786689054939, BRP10B100

Specifications

Circuits: 20
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 20
Amps: 100
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)