Category 3, Riser, 24/4-Pair, Gray

Item #: 131088

Cat #: 18-241-33

UPC:

4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.
Also known as: 18-241-33

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)