Multi-Standard Hook-Up Wire, Red

Item #: 131085
Cat #: 4180504
UPC: 447734164590
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, Red

Overview

Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, Red
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 447734164590, 4180504

Specifications

Color: Red
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Red
Volts AC: 600
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)