MC Cable in Barrel, 12/3 Solid, Aluminum Flex & Bond Wire, 2300'

Item #: 1310842

Cat #: 760310829088

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable in Barrel, 12/3 Solid, Black/White, Aluminum Flex & Drain Wire, 2300'

Overview

MC Cable in Barrel, 12/3 Solid, Black/White, Aluminum Flex & Drain Wire, 2300'
Also known as: 760310829088

Specifications

Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Length: 2300 ft
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Length: 2300 ft

Customer Reviews

No reviews for this product
(0)