MC Cable in Barrel, 12/2 Solid, Aluminum Flex, Green Ground, 2750'

Item #: 1310826

Cat #: 790210821088

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable in Barrel, 12/2 Solid, Black/White, Aluminum Flex, Green Ground Wire, 2750'

Overview

MC Cable in Barrel, 12/2 Solid, Black/White, Aluminum Flex, Green Ground Wire, 2750'
Also known as: 790210821088

Specifications

Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Length: 2700 ft
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Length: 2700 ft

Customer Reviews

No reviews for this product
(0)