MC Cable in Barrel, 12/2 Solid, Aluminum Flex & Bond Wire, 2400'

Item #: 1310824

Cat #: 760210821088

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable in Barrel, 12/2 Solid, Black/White, Aluminum Flex & Drain Wire, 2400'

Overview

MC Cable in Barrel, 12/2 Solid, Black/White, Aluminum Flex & Drain Wire, 2400'
Also known as: 760210821088

Specifications

Length: 2400 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 2400 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)