This product has been discontinued.
This product may not be available in all locations.
![Breaker, 20A, 1P, 120/240V, 22 kAIC, Type BR Combo AFCI/GFCI Breaker, 20A, 1P, 120/240V, 22 kAIC, Type BR Combo AFCI/GFCI](https://rexel-cdn.com/products/cutbrhafgf115image.jpg?i=FFD2CFD7-0585-4B0D-AAD0-4194E5E6523F&f=420)
Breaker, 20A, 1P, 120/240V, 22 kAIC, Type BR Combo AFCI/GFCI
Item #: 1310671
Cat #: BRHAFGF120
UPC: 786670008903
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type BR, Combination Arc Fault/Ground Fault, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Overview
20 Amp, 1-Pole, Type BR, Combination Arc Fault/Ground Fault, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Eaton’s innovative BR arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those residential projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s new construction or renovation, the BR AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786670008903, BRHAFGF120
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | BR |
Interrupt Rating AC: | 22 kA |
Type: | Pigtail Neutral |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 22 kA |
Amps: | 20 |
Family / Style: | BR |
Type: | Pigtail Neutral |
Customer Reviews
No reviews for this product
(0)