Breaker, 15A, 1P, 120/240V, 22 kAIC, Type BR Combo AFCI/GFCI

Item #: 1310670

Cat #: BRHAFGF115

UPC: 786670008910

Sign In or Register to view pricing and more.
15 Amp, 1-Pole, Type BR, Combination Arc Fault/Ground Fault, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type BR, Combination Arc Fault/Ground Fault, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Eaton’s innovative BR arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those residential projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s new construction or renovation, the BR AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786670008910, BRHAFGF115

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)