
Multi-Standard Hook-Up Wire, Black
Item #: 131067
Cat #: 4160601
UPC: 447733791742
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 12 AWG, Black
Sign In or Register to view pricing and more.
Overview
Multi-Standard Hook-Up Wire, H07V-K, 12 AWG, Black
This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 447733791742, 4160601
Specifications
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Stranding: | Stranded |
Material: | Copper |
Volts AC: | 600 |
Color: | Black |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)