This product may not be available in all locations.
Breaker, Bolt On, 15A, 1P, 120V, 22 kAIC, Ground Fault
Item #: 1310663
Cat #: QBH1015GF
UPC: 786680222443
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Overview
15 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 22 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786680222443, QBH1015GF
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Type: | Pigtail Neutral |
Volts AC: | 120, 240 |
Amps: | 15 |
Interrupt Rating AC: | 22 kA |
Poles: | 1 |
Mounting: | Bolt On |
Type: | Pigtail Neutral |
Customer Reviews
No reviews for this product
(0)