Breaker, Bolt On, 30A, 1P, 120V, 10 kAIC, Ground Fault

Item #: 1310657

Cat #: QB1030GF

UPC: 786680222429

30 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786680222429, QB1030GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)