Breaker, Bolt-On, 30A, 1P, 120V, Ground Fault Equipment Protection

Item #: 1310655

Cat #: QB1030EP

UPC: 786679186015

Sign In or Register to view pricing and more.
30 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC

Overview

30 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC
Also known as: 786679186015, QB1030EP

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)