Breaker, Bolt On, 20A, 1P, 120V, 10 kAIC, Ground Fault

Item #: 1310651

Cat #: QB1020GF

UPC: 786680222498

20 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 10 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 10 kAIC
Eaton’s innovative bolt-on (QB) arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those light commercial projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s a hotel, an apartment high-rise or a dormitory, the QB AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786680222498, QB1020GF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)