Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection

Item #: 1310650

Cat #: QB1020EP

UPC: 786679185995

Sign In or Register to view pricing and more.
20 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC

Overview

20 Amp, 1-Pole, Type QB, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679185995, QB1020EP

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)