C-H CHFN125EP 1P 25A EQUIP PR

Item #: 1310640

Cat #: CHFN125EP

UPC: 786689058883

Sign In or Register to view pricing and more.
C-H CHFN125EP 1P 25A EQUIP PR ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

C-H CHFN125EP 1P 25A EQUIP PR ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689058883, CHFN125EP

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 25
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)