This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
30Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Overview
30Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786689031428, BRN130EP
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 30 |
Family / Style: | BR |
Type: | Pigtail Neutral |
Volts AC: | 120, 240 |
Amps: | 30 |
Type: | Pigtail Neutral |
Poles: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)