C-H BRN125EP BRN125EP67C8085G

Item #: 1310626

Cat #: BRN125EP

UPC: 786689031374

Sign In or Register to view pricing and more.
25Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

25Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689031374, BRN125EP

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Family / Style: BR
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 25
Type: Pigtail Neutral
Poles: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)