Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR GFCI

Item #: 1310621

Cat #: BRN115GF

UPC: 786689031282

15 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Eaton BR Plug-On Neutral Series offers this 15 Amp, 1-Pole, BR Plug-On Neutral Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC circuit breaker with a thermal-magnetic trip curve that avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions.
Also known as: 786689031282, BRN115GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)