C-H BRN115EP BRN115EP67C8085G

Item #: 1310620

Cat #: BRN115EP

UPC: 786689031275

Sign In or Register to view pricing and more.
15Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689031275, BRN115EP

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)