This product may not be available in all locations.

Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
Item #: 1310618
Cat #: BRN115AF
UPC: 786689040888
Documents & Guides
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, Pigtail Neutral Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Sign In or Register to view pricing and more.
Overview
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, Pigtail Neutral Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
BR Arc Fault Circuit Breaker, 15A, pigtail neutral
Also known as: 786689040888, BRN115AF
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)