Breaker, 20A, 1P, 120/240V, 22 kAIC, Type BR, Arc Fault

Item #: 1310613

Cat #: BRHN120AF

UPC: 786689041083

20 Amp, 1-Pole, Type BR, Arc Fault with Plug-On Neutral, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type BR, Arc Fault with Plug-On Neutral, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689041083, BRHN120AF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)