This product may not be available in all locations.

Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault
Item #: 1310598
Cat #: CHFP120GF
UPC: 786689058975
Documents & Guides
20 Amp, 1-Pole, Type CH, Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication With Self Test ***Only use with Plug On Neutral Panels***
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 1-Pole, Type CH, Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication With Self Test ***Only use with Plug On Neutral Panels***
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 786689058975, CHFP120GF
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Type: | Plug-On Neutral |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Amps: | 20 |
Type: | Plug-On Neutral |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)