Breaker, 15A, 1P, 120V, 10 kAIC, Type CH, GFCI, Plug-on Neutral

Item #: 1310592

Cat #: CHFP115GF

UPC: 786689058944

15 Amp, 1-Pole, Type CH, GFCI Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication, Self-Testing, Plug-On Neutral ***Only use with Plug-On Neutral Panels***
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 1-Pole, Type CH, GFCI Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication, Self-Testing, Plug-On Neutral ***Only use with Plug-On Neutral Panels***
Also known as: 786689058944, CHFP115GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Type: Plug-On Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)