This product may not be available in all locations.
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI
Item #: 1310591
Cat #: CHFP115AF
UPC: 786689058920
Documents & Guides
15 Amp, 1-Pole, Type CH, Combination Fireguard/Arc Fault Circuit Interrupter with Plug-On Neutral, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication. ***Only use with Plug On Neutral Panels***
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 Amp, 1-Pole, Type CH, Combination Fireguard/Arc Fault Circuit Interrupter with Plug-On Neutral, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication. ***Only use with Plug On Neutral Panels***
Eaton’s Arc Fault Circuit Interrupters (AFCIs) use advanced electronic technology to reduce fire hazards in electrical circuits. Arcing faults, a common cause of many home electrical fires, can occur when insulation around cords, wires or cables is damaged or deteriorated. They meet the requirements of the UL Standard for Safety, UL 1699 for devices that reduce the effects of persistent arcing faults that may pose a risk of fire under certain conditions. AFCIs are required in most circuits for new construction per the 2017 National Electrical Code (NEC).
Also known as: 786689058920, CHFP115AF
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Type: | Plug-On Neutral |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Poles: | 1 |
Type: | Plug-On Neutral |
Volts AC: | 120, 240 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)