This product may not be available in all locations.
3
more
Load Center, Main Lug, 225A, 120/240V, 1P, 42/84
Item #: 1310581
Cat #: CHP42L225R
UPC: 786689058739
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover Size: C. NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 3.88"
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover Size: C. NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 786689058739, CHP42L225R
Specifications
Family / Style: | CH |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 225 |
Circuits: | 84 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Volts AC: | 120/240 |
Amps: | 225 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 84 |
Customer Reviews
No reviews for this product
(0)