This product may not be available in all locations.
2
more
3/4" Loadcenter, 225A, w/ Lugs, 32 Spaces
Item #: 1310576
Cat #: CHP32E225X6
UPC: 786689055189
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton CH 3/4-inch loadcenter, 225A, convertible w/ lugs, 32 spaces
Overview
Eaton CH 3/4-inch loadcenter, 225A, convertible w/ lugs, 32 spaces
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786689055189, CHP32E225X6
Specifications
Spaces: | 32 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Circuits: | 64 |
Spaces: | 32 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 64 |
Family / Style: | CH |
Phase: | 1 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)